Cutting Tip, size 8

  • Mfr # 183-8
  • Zoro # G8191583
product price: 
$
77.19
/ea

Key Features

Series
183
For Use With
Airco(R) Products
Flame Type
Medium Preheat 20 Degrees Bend
Size
8
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
183-8
Zoro #
G8191583
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Tip Size
8
Steel Thickness
1/4 in to 3/8 in
Minimum Cutting Thickness
1/4 in
Maximum Cutting Thickness
3/8 in

Details

Item
Cutting Tip
Series
183
For Use With
Airco(R) Products
Flame Type
Medium Preheat 20 Degrees Bend
Gas Service
Acetylene
Application
Flame Machining, Gouging, Grooving, Removing Imperfect Welds
Oxygen Pressure
65 to 85 psi
Tip Type
GTB
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Type
1 Piece
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Tip Series
183
Tip Design
One Piece
Pressure Rating (Oxygen)
65 to 85 psi
Compatible Manufacturer
Airco
For Torch Type
Machine
Compatible Fuel Type
Acetylene

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Machine, Tip Series 183, Tip Size 8, Tip Design One Piece, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 3/8 in, Compatible Manufacturer Airco, Application Flame Machining, Gouging, Grooving, Removing Imperfect Welds, Flame Type Medium Preheat 20 Degrees Bend, Pressure Rating (Oxygen) 65 to 85 psi

Ratings & reviews