Shop DAYTON
See all product information
Create Account
Upper Blade
- Mfr # TT35216004G
- Zoro # G8198014
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
DAYTON
Compatible with Product Type
Machining Shears
Compatible with Manufacturer Part Number
13W878
Accessory Type
Upper Blade
Capacity Stainless Steel
21 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT35216004G
- Zoro #
- G8198014
- UPC #
- 190735302859
- Country of Origin
- China
Dimensions
- Overall Width
- 50 mm
- Overall Height
- 12 mm
- Wire Rope Length
- 52 in
- Overall Length
- 52 in
- Length
- 52 in
Details
- Fits Brand
- DAYTON
- Item
- Upper Blade
- Compatible with Product Type
- Machining Shears
- Compatible with Manufacturer Part Number
- 13W878
- Accessory Type
- Upper Blade
- Capacity Stainless Steel
- 21 ga
- Product Type
- Upper Blade
- Application
- Metal Cutting
- Capacity Steel
- 16 ga
- Compatible Product Type
- Machining Shear
- Blade Gauge
- 12 mm
- Blade Material
- Steel
Description
Upper Blade, Capacity Stainless Steel 21 ga, Capacity Steel 16 ga, Compatible with Manufacturer Part Number 13W878, Compatible with Grainger Part Number 13W878
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.