Shop WESTWARD
See all product information
Create Account
Drum Assembly
- Mfr # CP-50-28
- Zoro # G8198811
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Includes
45 Degrees Beveled Edge
For Use With
Drain Cleaning Machines
For Use With Mfr. Model Number
SP-MD50, SP-MD50-1
Fits Brand
Westward
Overall Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-50-28
- Zoro #
- G8198811
- UPC #
- 190735790830
- Country of Origin
- China
Dimensions
- Overall Length
- 13 in
- Overall Height
- 11 3/8 in
- Overall Width
- 13 in
- Outside Diameter
- 330 mm
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Drum Assembly
- Includes
- 45 Degrees Beveled Edge
- For Use With
- Drain Cleaning Machines
- For Use With Mfr. Model Number
- SP-MD50, SP-MD50-1
- Fits Brand
- Westward
- Material
- Steel
- Product Type
- Drum
- Compatible Cleaner Manufacturer Part Number
- SP-MD50, SP-MD50-1
- Compatible Cleaner Series
- 22XP38, 22XP39
- Shell Material
- Steel
- Compatible Product Type
- Drain Cleaning Machines
Description
Drum Assembly, Product Type Drum, Compatible Cleaner Manufacturer Part Number SP-MD50, SP-MD50-1, Compatible Cleaner Series 22XP38, 22XP39, Material Steel, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Fits Brand Westward, For Use With Drain Cleaning Machines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.