Shop VIDEO MOUNT PRODUCTS

Medium Flat Panel Flush Mount

  • Mfr # FPMF
  • Zoro # G8205638

product price: 
$
47.99
/ea

Key Features

Color
Silver
Material
Steel
Construction
Steel
Mounting
Flush
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPMF
Zoro #
G8205638
UPC #
673853016230
Country of Origin
China

Dimensions

Overall Width (In.)
19 in
Overall Depth (In.)
11/16 in
Overall Height (In.)
15 1/16 in
Overall Depth
3/4 in
Overall Width
19 in
Compatible Diagonal Screen Size Maximum
42 in
Compatible Diagonal Screen Size Minimum
27 in
Overall Height
15 1/8 in
Fits Chest Size
Arc Welds

Details

Color
Silver
Material
Steel
Item
Medium Flat Panel Flush Mount
Construction
Steel
Mounting
Flush
Finish
Powder Coated
Includes
Arc Welds, Security Screws
Features
Arc Welds
VESA Pattern
100x100, 100x200, 200x200, 300x300, 400x200
Load Capacity (Lb.)
100 lb
Type
Adjustable
Product Type
TV Mount
Overall Load Capacity
100 lb
Includes Mounting Hardware
Yes
Shell Material
Steel
Wire Color
Silver

Description

Medium Flat Panel Flush Mount, Color Silver, Finish Powder Coated, Overall Load Capacity 100 lb, Material Steel, Overall Width 19 in, Mounting Location Wall, Overall Height 15 1/8 in, Overall Depth 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 27 in, Compatible Diagonal Screen Size Maximum 42 in, VESA Pattern 100x100, 100x200, 200x200, 300x300, 400x200, Features Arc Welds, Includes Arc Welds, Security Screws, Product Type TV Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.