Liquid Sampler, 50mL
- Mfr # H37827-0000
- Zoro # G8205653
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Volume
50mL
Features
For Immersion Into A Can, Bottle, Tank Vat Etc., Bottom Valve For Convenient Emptying, Ideal For Viscous Liquids
Width
Cup Diameter 32 mm
Height
Overall Length 50cm
Product Type
Liquid Sampler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H37827-0000
- Zoro #
- G8205653
- UPC #
- -
- Country of Origin
- United States
- Item
- Liquid Sampler
- Volume
- 50mL
- Features
- For Immersion Into A Can, Bottle, Tank Vat Etc., Bottom Valve For Convenient Emptying, Ideal For Viscous Liquids
- Product Type
- Liquid Sampler
Dimensions
- Width
- Cup Diameter 32 mm
- Height
- Overall Length 50cm
Description
Liquid Sampler, Volume 50mLHeight Overall Length 50cm, Width Cup Diameter 32mmFeatures For Immersion Into A Can, Bottle, Tank Vat Etc., Bottom Valve For Convenient Emptying, Ideal For Viscous Liquids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.