Shop SP SCIENCEWARE
See all product information
Create Account
Lead Weight
- Mfr # F18324-0001
- Zoro # G8206037
product price:Â
$
64.49
/ea
Key Features
Material
Vinyl Coated Lead
Overall Width
6 1/4 in
Color
Red
Standards
176gm weight
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F18324-0001
- Zoro #
- G8206037
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Weight
- Material
- Vinyl Coated Lead
- Color
- Red
- Standards
- 176gm weight
- Type
- Vikem Vinyl Coated
- Industry Type
- Healthcare
- For Use With
- Lead Weights can be coiled, threaded through handles or looped around bottle necks to stabilize vessels
- Product Type
- Lead Weight
- Shell Material
- Vinyl Coated Lead
- Wire Color
- Red
Dimensions
- Overall Width
- 6 1/4 in
- Length
- 12 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
Description
Lead Weight, Vikem Vinyl Coated, Length 30cm, Material Vikem Vinyl Coated lead weight, Color Red, For Use With Lead Weights can be coiled, threaded through handles or looped around bottle necks to stabilize vessels, Standards 176gm weight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.