Cutting Tip, size 5

  • Mfr # HPN-5
  • Zoro # G8209311
product price: 
$
20.35
/ea

Key Features

Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
5
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HPN-5
Zoro #
G8209311
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Hand Use for Scarp, Bevel and Heavy Preheat Uses
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
10 to 15 psi
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Type
2 Piece
Soft Solder Tube Cap.
No
Tip Series
HPN
Oxygen Flow Rate
330 to 360 scfh (Cutting)
Fuel Flow Rate
22 to 110 scfh
Compatible Fuel Type
Natural Gas, Propane
Minimum Cutting Speed
6 in/min
For Torch Type
Handheld
Tip Design
Two Piece
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
45 to 55 psig (Cutting), 50 to 55 psig (Cutting)
Pressure Rating (Fuel)
8 to 12 psig
Maximum Cutting Speed
10 in/min

Dimensions

Size
5
Tip Size
5
Steel Thickness
4 in
Minimum Cutting Thickness
4 in
Kerf Width
0.14 in
Maximum Cutting Thickness
5 in

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series HPN, Tip Size 5, Tip Design Two Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Manufacturer Victor, Application Hand Use for Scarp, Bevel and Heavy Preheat Uses, Flame Type Heavy Preheat, Fuel Flow Rate 22 to 110 scfh, Kerf Width 0.14 in, Maximum Cutting Speed 10 in/min, Minimum Cutting Speed 6 in/min, Oxygen Flow Rate 330 to 360 scfh (Cutting)

Ratings & reviews