Cutting Tip, size 5

  • Mfr # 219-5
  • Zoro # G8214857
product price: 
$
21.49
/ea

Key Features

Series
219
For Use With
Airco(R) Products
Flame Type
Light Preheat
Size
5
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
219-5
Zoro #
G8214857
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
3 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
219
For Use With
Airco(R) Products
Flame Type
Light Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose, Hand Cutting, Machine Cutting
Oxygen Pressure
60 psi
Tip Type
GPP
Fuel Pressure
8 psi
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Soft Solder
no
Type
2 Piece
Oxygen Flow
975 cfh
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Tip Series
219
Pressure Rating (Fuel)
8 psi
Compatible Manufacturer
Airco
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
60 psi
Tip Design
Two Piece
Oxygen Flow Rate
975 cfh
For Torch Type
Handheld, Machine

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 219, Tip Size 5, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Light Preheat, Oxygen Flow Rate 975 cfh, Pressure Rating (Fuel) 8 psi, Pressure Rating (Oxygen) 60 psi

Ratings & reviews