Shop KOHLER
See all product information
Create Account
Billet Pull-down kitchen sink faucet with two-function sprayhead
Mfr # K-28669-3-VS
Zoro # G821666437
product price:Â
$
937.50
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck-Mount
Overall Height
19.52 in
Overall Length
11.26 in
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Drain Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-28669-3-VS
- Zoro #
- G821666437
- UPC #
- 195711211774
- Country of Origin
- United States
Dimensions
- Overall Height
- 19.52 in
- Overall Length
- 11.26 in
- Overall Width
- 5.83 in
Details
- Mounting Type
- Deck-Mount
- Item
- Kitchen Sink Faucets
- Standards
- ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
- Drain Style
- Contemporary
- Color/Finish
- Vibrant Stainless
- Typical Application
- Residential
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, the collection reflects the raw beauty of industrialization. This pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.