UPS
- Mfr # CP1000PFCRM1U
- Zoro # G821709394
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1000 VA
Mounting
Rack
Wattage
600 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP1000PFCRM1U
- Zoro #
- G821709394
- UPC #
- 649532936861
- Country of Origin
- Philippines
- UPS Type
- Line Interactive
- Power Rating
- 1000 VA
- Mounting
- Rack
- Wattage
- 600 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- 6 - NEMA 5-15R
- Number of Outlets
- 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.