Westleton 2 piece Cookware Set Black
- Mfr # 92174.02
- Zoro # G821736833
product price:Â
$
25.99
/ea
Key Features
Overall Width (In.)
11
Overall Length (In.)
20
Overall Height (In.)
5
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92174.02
- Zoro #
- G821736833
- UPC #
- 085081153555
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 11
- Overall Length (In.)
- 20
- Overall Height (In.)
- 5
Details
- Item
- Cookware Set
- Material
- Steel
- Color
- Black
Description
Gibson Westleton 2 piece Cookware Set Black has a Non Stick Interior, for easy cooking and clean up. This set has Bakelite Handle for easy maneuvering. Its Made Out of High Quality Carbon Steel. This set is perfect for everyday use and a great addition to any kitchen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.