End Mill
- Mfr # 02338
- Zoro # G821842022
product price:Â
$
30.49
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.093 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02338
- Zoro #
- G821842022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.093 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Shank Length
- 1.407 in
- Cutting Dia.
- 0.031 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Type
- Fractional Micro Square End
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Series
- M4S
- Finish
- TA Coated
- Shank Type
- Common
- Flute Type
- Spiral
Description
SGS End Mill, Fractional Micro Square End, Series: M4S, 0.031 in Diameter Cutter, 1-1/2 in Overall Length, 0.093 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.407 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.