Shop SGS
See all product information
Create Account
End Mill
- Mfr # 02657
- Zoro # G821842060
product price:Â
$
47.59
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.39 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02657
- Zoro #
- G821842060
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Series
- M4SL
- Cutting Direction
- Right Hand
- Shank Type
- Common
- Type
- Fractional Long Length Micro Square End
- Helix Angle
- 30 Degrees
- Finish
- TA Coated
- Flute Type
- Spiral
Description
SGS End Mill, Fractional Long Length Micro Square End, Series: M4SL, 0.078 in Diameter Cutter, 2-1/2 in Overall Length, 0.39 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.11 in Shank Length, Solid Carbide, TA Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.