End Mill
- Mfr # 31171
- Zoro # G821842077
product price:Â
$
59.75
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31171
- Zoro #
- G821842077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/32 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Cutting Dia.
- 3/64 in
- Shank Length
- 1.407 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Finish
- TA Coated
- Series
- 14S
- Shank Type
- Straight
- Type
- Double End Fractional Stub Length Square End
- Flute Type
- Spiral
Description
SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 3/64 in Diameter Cutter, 1-1/2 in Overall Length, 3/32 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.407 in Shank Length, Micrograin Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.