End Mill
- Mfr # 46884
- Zoro # G821842169
product price:Â
$
73.45
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
TX Coated
Shank Dia.
6 mm
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46884
- Zoro #
- G821842169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 1.5 mm
- Shank Dia.
- 6 mm
- Length of Cut
- 13 mm
- Cutting Dia.
- 6 mm
- Shank Length
- 1.728 in
- Overall Length
- 57 mm
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- TX Coated
- Type
- Center Cutting High Performance Regular Length Single End Variable Rake
- Cutting Direction
- Right Hand
- Helix Angle
- 35 to 38 Degrees
- Shank Type
- Straight
- Flute Type
- Right Spiral
- Series
- Z-Carb-AP Z1MPCR
Description
SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1MPCR, 6 mm Cutter Dia, 1.5 mm Corner Radius, 57 mm Overall Length, 13 mm Length of Cut, 4 Flutes, Right Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1.728 in Shank Length, Solid Carbide, TX Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.