End Mill
- Mfr # 48561
- Zoro # G821842183
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
38 mm
Shank Dia.
18 mm
Overall Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48561
- Zoro #
- G821842183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 38 mm
- Shank Dia.
- 18 mm
- Overall Length
- 100 mm
- Shank Length
- 2.444 in
- Cutting Dia.
- 18 mm
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Type
- Metric Square End
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Finish
- TA Coated
- Series
- 01S
- Shank Type
- Straight
- Flute Type
- Spiral
Description
SGS End Mill, Metric Square End, Series: 01S, 18 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 18 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 2.444 in Shank Length, Micrograin Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.