Shop SGS

End Mill

  • Mfr # 30323
  • Zoro # G821842572

product price: 
$
38.75
/ea

Key Features

End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
5/8 in
Shank Dia.
3/16 in
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30323
Zoro #
G821842572
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Shank Dia.
3/16 in
Overall Length
2 in
Shank Length
1-3/8 in
Cutting Dia.
3/16 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Shank Type
Straight
Helix Angle
30 Degrees
Type
Fractional Square End
Cutting Direction
Right Hand
Finish
Uncoated
Series
03S
Flute Type
Spiral

Description

SGS End Mill, Fractional Square End, Series: 03S, 3/16 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.