Shop SGS
See all product information
Create Account
End Mill
- Mfr # 48506
- Zoro # G821842824
product price:Â
$
43.39
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
14 mm
Shank Dia.
4 mm
Overall Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48506
- Zoro #
- G821842824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 14 mm
- Shank Dia.
- 4 mm
- Overall Length
- 50 mm
- Shank Length
- 1.419 in
- Cutting Dia.
- 4 mm
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Series
- 01S
- Type
- Metric Square End
- Shank Type
- Straight
- Finish
- TN Coated
Description
SGS End Mill, Metric Square End, Series: 01S, 4 mm Cutter Dia, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.419 in Shank Length, Micrograin Solid Carbide, TN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov