End Mill
- Mfr # 02808
- Zoro # G821843098
product price:Â
$
38.35
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
1.4 mm
Shank Dia.
3 mm
Overall Length
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02808
- Zoro #
- G821843098
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1.4 mm
- Shank Dia.
- 3 mm
- Overall Length
- 38 mm
- Cutting Dia.
- 0.9 mm
- Shank Length
- 1.4429 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 2
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Series
- M2SM
- Finish
- TA Coated
- Helix Angle
- 30 Degrees
- Type
- Metric Micro Square End
- Shank Type
- Common
Description
SGS End Mill, Metric Micro Square End, Series: M2SM, 0.9 mm Diameter Cutter, 38 mm Overall Length, 1.4 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.4429 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.