Router Bit
- Mfr # 82982
- Zoro # G821843173
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbon Composite
Overall Length
63 mm
Shank Dia.
6 mm
Number of Flutes
5
Flute Type
Right Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82982
- Zoro #
- G821843173
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbon Composite
- Number of Flutes
- 5
- Flute Type
- Right Spiral
- Shank Type
- Straight
- Series
- 31M-CCR
- Finish
- TD Coated
- End Type
- Square
- Type
- Chipbreaker Coarse Cut High Performance Regular Length
- Helix Angle
- 15 deg
Dimensions
- Overall Length
- 63 mm
- Shank Dia.
- 6 mm
- Shank Length (In.)
- 1.7717 in
- Cutting Dia.
- 6 mm
- Flute Length (In.)
- 25 mm
- Cutting Depth
- 25 mm
Description
SGS Router Bit, Chipbreaker Coarse Cut High Performance Regular Length, Series: 31M-CCR, 6 mm Cutting Dia, Square, 63 mm Overall Length, 25 mm Cutting Depth, Right Spiral Flute, 5 Flutes, 25 mm Flute Length, Straight Shank, 6 mm Shank Dia, 1.7717 in Shank Length, 15 deg Helix Angle, Carbon Composite, TD Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.