End Mill
- Mfr # 34774
- Zoro # G821843234
product price:Â
$
73.65
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
3
Finish
Uncoated
Shank Dia.
1/4 in
Helix Angle
38 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34774
- Zoro #
- G821843234
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.03 in
- Shank Dia.
- 1/4 in
- Length of Cut
- 3/4 in
- Overall Length
- 2-1/2 in
- Cutting Dia.
- 1/4 in
- Shank Length
- 1-3/4 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- Uncoated
- Helix Angle
- 38 Degrees
- Series
- S-Carb® 43CR
- Flute Type
- Right Spiral
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Type
- Center Cutting High Performance Positive Rake Single End
Description
SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: S-Carb 43CR, 1/4 in Diameter Cutter, 0.03 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Right Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.