End Mill
- Mfr # 44631
- Zoro # G821843425
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
48 mm
Shank Dia.
12 mm
Overall Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44631
- Zoro #
- G821843425
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Flute Type
- Right Spiral
- Helix Angle
- 38 to 41 Degrees
- Type
- Center Cutting High Performance Long Reach Neck Positive Rake
- Finish
- TiB2 Coated
- Shank Type
- Straight
- Series
- S-Carb® 43MAPF
Dimensions
- Length of Cut
- 48 mm
- Shank Dia.
- 12 mm
- Overall Length
- 100 mm
- Cutting Dia.
- 12 mm
- Shank Length
- 2.047 in
Description
SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake, Series: S-Carb 43MAPF, 12 mm Cutter Dia, 100 mm Overall Length, 48 mm Length of Cut, 4 Flutes, Right Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Straight Shank, 2.047 in Shank Length, Solid Carbide, TiB2 Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.