Shop SGS
See all product information
Create Account
End Mill
- Mfr # 36780
- Zoro # G821843708
product price:Â
$
57.59
/ea
Key Features
Corner Radius
0.01 in
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
TX Coated
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36780
- Zoro #
- G821843708
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- TX Coated
- Shank Type
- Straight
- Helix Angle
- 42 to 45 Degrees
- Series
- Z-Carb-MDâ„¢ ZD1CR
- Cutting Direction
- Right Hand
- Type
- Center Cutting High Performance Long Reach Neck Negative Rake Single End
- Flute Type
- Right Spiral
Description
SGS End Mill, Center Cutting High Performance Long Reach Neck Negative Rake Single End, Series: Z-Carb-MD ZD1CR, 1/8 in Diameter Cutter, 0.01 in Corner Radius, 2-1/2 in Overall Length, 5/32 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 42 to 45 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, TX Coated