Shop SGS
See all product information
Create Account
Drill Bit
- Mfr # 66597
- Zoro # G821843807
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124 mm
Drill Bit Point Angle
137 Degrees
Drill Bit Size
13.5 mm
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66597
- Zoro #
- G821843807
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 124 mm
- Drill Bit Size
- 13.5 mm
- Cutting Depth
- 5xD
- Flute Length
- 77 mm
Details
- Drill Bit Point Angle
- 137 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- TX Coated
- Flute Type
- Right Spiral
- Cutting Edge Material
- Carbide
- Drill Bit Point Type
- High Performance/Self-Centering
- Primary Material Application
- Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
- Series
- 142P
Description
SGS, 66597, Drill Bit, High-Performance, Series: 142P, 13.5 mm Drill - Metric, 0.531 in Drill - Decimal Inch, 124 mm Overall Length, 5xD Cutting Depth, 2 Flutes, Right Spiral Flute, 77 mm Flute Length, 14 mm Dia x 45 mm L Shank, Straight Shank, 137 deg Point, High Performance/Self-Centering Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.