Shop SGS

Double Margin Drill

  • Mfr # 63168
  • Zoro # G821843814

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
145 Degrees
Drill Bit Size
5 mm
Number of Flutes
2
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63168
Zoro #
G821843814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 mm
Drill Bit Size
5 mm
Cutting Depth
3XD
Flute Length
28 mm

Details

Drill Bit Point Angle
145 Degrees
Number of Flutes
2
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN Coated
Drill Bit Point Type
Notched
Cutting Edge Material
Solid Carbide
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Flute Type
Right Spiral
Series
HI-PERCARB® 135M

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135M, 5 mm Drill Size - Metric, 0.1969 in Drill Size - Decimal Inch, 66 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 28 mm Flute Length, 6 mm Dia x 36 mm L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.