Shop SGS
See all product information
Create Account
Countersink
- Mfr # 74267
- Zoro # G821843838
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
3/4 in
Shank Dia.
1/2 in
Number of Flutes
6
Material - Machining
Solid Carbide
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74267
- Zoro #
- G821843838
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 6
- Material - Machining
- Solid Carbide
- Finish
- Uncoated
- Shank Type - Machining
- HA Common
- Cutting Direction
- Right Hand
- Series
- 606
- Included Angle
- 90 Degrees
Description
SGS Countersink, Series: 606, 3/4 in Body Dia, 3 in Overall Length, HA Common Shank, 1/2 in Shank Dia, 0.22 in Nose Dia, 6 Flutes, Right Hand Cutting, 90 deg Included Angle, 0.22 in Minimum Cutting Dia, Solid Carbide, Uncoated