Shop SGS
See all product information
Create Account
End Mill
- Mfr # 38065
- Zoro # G821843845
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
Uncoated
Shank Dia.
1/2 in
Shank Type
Weldon Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38065
- Zoro #
- G821843845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.045 in
- Shank Dia.
- 1/2 in
- Length of Cut
- 1 in
- Overall Length
- 3 in
- Shank Length
- 2 in
- Cutting Dia.
- 1/2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- Uncoated
- Shank Type
- Weldon Flat
- Flute Type
- Right Spiral
- Cutting Direction
- Right Hand
- Type
- Center Cutting Positive Rake Regular Length Single
- Helix Angle
- 30 Degrees
- Series
- 1CR
Description
SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 1CR, 1/2 in Cutter Dia, 0.045 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.