Drill Bit
- Mfr # 66426
- Zoro # G821844088
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Overall Length
66 mm
Drill Bit Point Angle
137 Degrees
Drill Bit Size
5.6 mm
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66426
- Zoro #
- G821844088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 66 mm
- Drill Bit Size
- 5.6 mm
- Flute Length
- 28 mm
- Cutting Depth
- 3xD
Details
- Drill Bit Point Angle
- 137 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- TX Coated
- Drill Bit Point Type
- High Performance/Self-Centering
- Cutting Edge Material
- Carbide
- Flute Type
- Right Spiral
- Primary Material Application
- Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
- Series
- 142P
Description
SGS, 66426, Drill Bit, High-Performance, Series: 142P, 5.6 mm Drill - Metric, 0.22 in Drill - Decimal Inch, 66 mm Overall Length, 3xD Cutting Depth, 2 Flutes, Right Spiral Flute, 28 mm Flute Length, 6 mm Dia x 36 mm L Shank, Straight Shank, 137 deg Point, High Performance/Self-Centering Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Non-Ferrous Materials/Hardened Materials/Stainless Steel/Cast Iron/High Temp Alloy
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.