Sheet Rubber
- Mfr # 2870-1/2ZTAPE
- Zoro # G822380363
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
450 Degrees F
Overall Width
6 in
Texture
Smooth
Minimum Temperature
-80 Degrees F
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2870-1/2ZTAPE
- Zoro #
- G822380363
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 6 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Maximum Temperature
- 450 Degrees F
- Texture
- Smooth
- Item
- Rubber Strip
- Minimum Temperature
- -80 Degrees F
- Backing Type
- Adhesive
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Strip
- Tensile Strength
- 850 psi
- Durometer
- 70 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Shell Material
- Silicone
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.