Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4040-1/16-5
- Zoro # G822380851
product price:Â
$
97.19
/ea
Key Features
Durometer
40 Shore A
Maximum Adhesive Temperature
300 Degrees F
Elongation
400 %
Shape
Sheet
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040-1/16-5
- Zoro #
- G822380851
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 40 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Elongation
- 400 %
- Shape
- Sheet
- Backing Type
- Plain
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Sheet
- Texture
- Smooth
- Material
- Buna-N
- Tensile Strength
- 1,000 psi
- Maximum Temperature
- 220 Degrees F
- Grade
- Standard
- Standards
- ASTM D2000 BF
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.