Sheet Rubber
- Mfr # 1600P-1/16-10
- Zoro # G822381766
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Minimum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Adhesive Type
Acrylic
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600P-1/16-10
- Zoro #
- G822381766
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -40 Degrees F
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,500 psi
- Adhesive Type
- Acrylic
- Texture
- Smooth
- Durometer
- 60 Shore A
- Color
- Red
- Backing Type
- Plain
- Item
- Rubber Roll
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 200 Degrees F
- Material
- EPDM
- Shape
- Roll
- Shell Material
- EPDM
- Wire Color
- Red
- Traction Material
- EPDM
Dimensions
- Overall Thickness
- 1/16 in
- Overall Width
- 36 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.