Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 50060-3/8X
- Zoro # G822382428
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Material
Neoprene
Tensile Strength
1,500 psi
Overall Width
2 in
Adhesive Type
Acrylic
Overall Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50060-3/8X
- Zoro #
- G822382428
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Neoprene
- Tensile Strength
- 1,500 psi
- Adhesive Type
- Acrylic
- Shape
- Strip
- Maximum Temperature
- 200 Degrees F
- Grade
- Light Duty
- Item
- Rubber Strip
- Minimum Temperature
- -30 Degrees F
- Minimum Adhesive Temperature
- -40 Degrees F
- Color
- Red
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 60 Shore A
- Texture
- Smooth
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 2 in
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.