Sheet Rubber

  • Mfr # 2840-1/16-5T
  • Zoro # G822382633
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Grade
Standard
Shape
Sheet
Elongation
350 %
Maximum Adhesive Temperature
300 Degrees F
Standards
ASTM D2000 GE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2840-1/16-5T
Zoro #
G822382633
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
5 ft
Overall Length
5 ft
Length
5 ft

Details

Grade
Standard
Shape
Sheet
Elongation
350 %
Maximum Adhesive Temperature
300 Degrees F
Standards
ASTM D2000 GE
Backing Type
Adhesive
Item
Rubber Sheet
Tensile Strength
550 psi
Chemical Compatibility
Ozone
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-60 Degrees F
Durometer
40 Shore A
Material
Silicone
Color
Red
Texture
Smooth
Maximum Temperature
400 Degrees F
Shell Material
Silicone
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable

Ratings & reviews