Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 30060-1/8A
- Zoro # G822384446
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Grade
Light Duty
Backing Type
Plain
Tensile Strength
1,500 psi
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30060-1/8A
- Zoro #
- G822384446
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Grade
- Light Duty
- Backing Type
- Plain
- Tensile Strength
- 1,500 psi
- Item
- Rubber Sheet
- Adhesive Type
- Acrylic
- Maximum Temperature
- 200 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -40 Degrees F
- Shape
- Sheet
- Minimum Temperature
- -30 Degrees F
- Material
- Buna-N
- Color
- Red
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.