Sheet Rubber

  • Mfr # 6060WNON-1/8XTAPE
  • Zoro # G822384705
product price: 
$
20.79
/ea

Key Features

Wire Rope Length
36 in
Tensile Strength
1,500 psi
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-30 Degrees F
Overall Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6060WNON-1/8XTAPE
Zoro #
G822384705
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
36 in
Overall Thickness
1/8 in
Overall Width
2 in
Overall Length
36 in
Length
36 in

Details

Tensile Strength
1,500 psi
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-30 Degrees F
Item
Rubber Strip
Backing Type
Adhesive
Durometer
60 Shore A
Maximum Temperature
200 Degrees F
Texture
Smooth
Shape
Strip
Grade
Nonmarking
Material
Neoprene
Minimum Adhesive Temperature
-40 Degrees F
Color
Red
Adhesive Type
Acrylic
Shell Material
Neoprene
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews