Sheet Rubber

  • Mfr # 50070-1/4A
  • Zoro # G822384781
product price: 
$
8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Minimum Adhesive Temperature
-40 Degrees F
Backing Type
Plain
Maximum Temperature
200 Degrees F
Color
Red
Overall Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50070-1/4A
Zoro #
G822384781
UPC #
-
Country of Origin
Korea, Republic of
Minimum Adhesive Temperature
-40 Degrees F
Backing Type
Plain
Maximum Temperature
200 Degrees F
Color
Red
Item
Rubber Sheet
Durometer
70 Shore A
Tensile Strength
1,500 psi
Shape
Sheet
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Material
Neoprene
Texture
Smooth
Grade
Light Duty
Shell Material
Neoprene
Wire Color
Red
Traction Material
Neoprene

Dimensions

Overall Thickness
1/4 in
Overall Width
12 in
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews