Sheet Rubber
- Mfr # 1600P-1/8CTAPE
- Zoro # G822384873
product price:Â
$
39.19
/ea
Key Features
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Material
EPDM
Color
Red
Tensile Strength
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600P-1/8CTAPE
- Zoro #
- G822384873
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- -30 Degrees F
- Material
- EPDM
- Color
- Red
- Tensile Strength
- 1,500 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Sheet
- Backing Type
- Adhesive
- Adhesive Type
- Acrylic
- Shape
- Sheet
- Minimum Adhesive Temperature
- -40 Degrees F
- Texture
- Smooth
- Durometer
- 60 Shore A
- Shell Material
- EPDM
- Wire Color
- Red
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.