Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4050-3/16G
- Zoro # G822384958
product price:Â
$
89.49
/ea
Key Features
Backing Type
Plain
Material
Buna-N
Wire Rope Length
36 in
Standards
ASTM D2000 BF
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4050-3/16G
- Zoro #
- G822384958
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Plain
- Material
- Buna-N
- Standards
- ASTM D2000 BF
- Shape
- Sheet
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 50 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Maximum Temperature
- 220 Degrees F
- Item
- Rubber Sheet
- Minimum Temperature
- -30 Degrees F
- Elongation
- 400 %
- Color
- Black
- Grade
- Standard
- Tensile Strength
- 1,000 psi
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.