Sheet Rubber
- Mfr # 4050-1/4-25
- Zoro # G822385474
product price:Â
$
1,491.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Plain
Maximum Adhesive Temperature
300 Degrees F
Material
Buna-N
Color
Black
Tensile Strength
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4050-1/4-25
- Zoro #
- G822385474
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 25 ft
- Overall Thickness
- 1/4 in
- Overall Width
- 36 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Buna-N
- Color
- Black
- Tensile Strength
- 1,000 psi
- Elongation
- 400 %
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Roll
- Texture
- Smooth
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 220 Degrees F
- Shape
- Roll
- Standards
- ASTM D2000 BF
- Durometer
- 50 Shore A
- Grade
- Standard
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.