Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 50060-1/4-25
- Zoro # G822386464
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Adhesive Type
Acrylic
Maximum Adhesive Temperature
300 Degrees F
Color
Red
Tensile Strength
1,500 psi
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50060-1/4-25
- Zoro #
- G822386464
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Adhesive Type
- Acrylic
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Red
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Minimum Adhesive Temperature
- -40 Degrees F
- Durometer
- 60 Shore A
- Grade
- Light Duty
- Maximum Temperature
- 200 Degrees F
- Shape
- Roll
- Material
- Neoprene
- Backing Type
- Plain
- Item
- Rubber Roll
- Minimum Temperature
- -30 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Wire Rope Length
- 25 ft
- Overall Thickness
- 1/4 in
- Overall Width
- 36 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.