Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2850-3/8BTAPE
- Zoro # G822387416
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Texture
Smooth
Standards
ASTM D2000 GE
Maximum Temperature
400 Degrees F
Backing Type
Adhesive
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2850-3/8BTAPE
- Zoro #
- G822387416
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Texture
- Smooth
- Standards
- ASTM D2000 GE
- Maximum Temperature
- 400 Degrees F
- Backing Type
- Adhesive
- Minimum Temperature
- -60 Degrees F
- Shape
- Sheet
- Chemical Compatibility
- Ozone
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 50 Shore A
- Color
- Red
- Item
- Rubber Sheet
- Material
- Silicone
- Elongation
- 350 %
- Tensile Strength
- 550 psi
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable