Shop VEKTEK
See all product information
Create Account
Zero Point Installation Clamping Module
- Mfr # 570260
- Zoro # G822409682
product price:Â
$
4,688.99
/ea
Free Shipping & Returns
Key Features
Locking Force - Maximum
17 kN
Holding Force - Maximum
55 kN
Nominal Size
KP20.3
Blowout Operating Principle
Pneumatic
Opening Operating Principle
Pneumatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570260
- Zoro #
- G822409682
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Nominal Size
- KP20.3
- Inner Face Diameter
- 22 mm
- Base Diameter
- 78 mm
- Overall Height
- 35 mm
- Outside Diameter
- 138 mm
Details
- Locking Force - Maximum
- 17 kN
- Holding Force - Maximum
- 55 kN
- Item
- Zero Point Installation Clamping Module
- Blowout Operating Principle
- Pneumatic
- Opening Operating Principle
- Pneumatic
- Operating Pressure - Minimum
- 4.5 bar
- Product Type
- Installation Clamping Module
- Compatible Workholding System
- Zero Point System
- Operating Pressure - Maximum
- 12 bar
Description
ZERO POINT, KP20.3, 55KN, PNEU OPEN, PNE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.