Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSESM10CX20-304
- Zoro # G822435018
product price:Â
$
8.99
/ea
Sold in multiples of 2 for $17.98
Key Features
Rockwell Hardness
B83
Material
Stainless Steel
System of Measurement
Metric
Finish
Plain
Thread Size
M10x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSESM10CX20-304
- Zoro #
- G822435018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10x1.50
- Thread Length
- 12 mm
- Shaft Length
- 8 mm
- Outside Diameter
- 10 mm
- For Screw Size
- M10
- Wire Rope Length
- 20 mm
- Overall Length
- 20 mm
- Length
- 20 mm
Details
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- System of Measurement
- Metric
- Finish
- Plain
- Product Type
- Slotted Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Item
- Slotted Single-End Threaded Stud
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov