Slotted Single-End Threaded Stud
- Mfr # STUDSES01C64-304
- Zoro # G822435179
product price:Â
$
26.19
/ea
Key Features
For Screw Size
#1
Product Type
Slotted Single-End Threaded Stud
Thread Length
2 1/4 in
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES01C64-304
- Zoro #
- G822435179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #1
- Thread Length
- 2 1/4 in
- Thread Size
- #1-8
- Shaft Length
- 1 3/4 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Item
- Slotted Single-End Threaded Stud
- Product Type
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.