Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES10C40-316
- Zoro # G822438163
product price:Â
$
11.19
/ea
Key Features
Wire Rope Length
2 1/2 in
Thread Size
#10-24
Finish
Plain
Material Quality Standards
ASTM A276
Product Type
Slotted Single-End Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES10C40-316
- Zoro #
- G822438163
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Material Quality Standards
- ASTM A276
- Product Type
- Slotted Single-End Threaded Stud
- Tensile Strength
- 75,000 psi
- Material Grade/Class
- 316
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 2 1/2 in
- Thread Size
- #10-24
- Shaft Length
- 1 3/4 in
- Thread Length
- 3/4 in
- For Screw Size
- #10
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.