Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES38C80-304
- Zoro # G822438491
product price:Â
$
19.19
/ea
Key Features
Shaft Length
3 in
Finish
Plain
Wire Rope Length
5 in
Material Grade/Class
18-8
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES38C80-304
- Zoro #
- G822438491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Length
- 3 in
- Wire Rope Length
- 5 in
- For Screw Size
- 3/8 in
- Thread Length
- 2 in
- Outside Diameter
- 3/8 in
- Thread Size
- 3/8"-16
- Overall Length
- 5 in
- Length
- 5 in
Details
- Finish
- Plain
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Product Type
- Slotted Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.