Sheet Rubber
- Mfr # 1040-1HGA
- Zoro # G822438583
product price:Â
$
69.39
/ea
Key Features
Shape
Sheet
Color
Black
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1040-1HGA
- Zoro #
- G822438583
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Sheet
- Color
- Black
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -30 Degrees F
- Texture
- Smooth
- Material
- Neoprene
- Chemical Compatibility
- Ozone
- Item
- Rubber Sheet
- Maximum Temperature
- 225 Degrees F
- Durometer
- 40 Shore A
- Elongation
- 450 %
- Backing Type
- Plain
- Tensile Strength
- 1,500 psi
- Standards
- ASTM D2000 BC
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Overall Thickness
- 1 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.