Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES14F72-304
- Zoro # G822439207
product price:Â
$
10.79
/ea
Key Features
Shaft Length
3 3/4 in
Wire Rope Length
4 1/2 in
Material
Stainless Steel
Outside Diameter
1/4 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES14F72-304
- Zoro #
- G822439207
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Length
- 3 3/4 in
- Wire Rope Length
- 4 1/2 in
- Thread Size
- 1/4"-28
- Outside Diameter
- 1/4 in
- For Screw Size
- 1/4 in
- Thread Length
- 3/4 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Material
- Stainless Steel
- Item
- Single-End Threaded Stud
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- Product Type
- Single-End Threaded Stud
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Finish
- Plain
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov