Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSESM8CX20-304
- Zoro # G822439283
product price:Â
$
9.59
/ea
Key Features
Thread Length
9 3/5 mm
Material Grade/Class
18-8
Outside Diameter
8 mm
Rockwell Hardness
B83
Product Type
Slotted Single-End Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM8CX20-304
- Zoro #
- G822439283
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- Slotted Single-End Threaded Stud
- Rockwell Hardness
- B83
- Product Type
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- Finish
- Plain
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Dimensions
- Thread Length
- 9 3/5 mm
- Outside Diameter
- 8 mm
- For Screw Size
- M8
- Wire Rope Length
- 20 mm
- Thread Size
- M8x1.25
- Shaft Length
- 10 2/5 mm
- Overall Length
- 20 mm
- Length
- 20 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.