Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6060-1/4-10T
- Zoro # G822440432
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Texture
Smooth
Elongation
350 %
Material
Neoprene
Maximum Temperature
170 Degrees F
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6060-1/4-10T
- Zoro #
- G822440432
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Texture
- Smooth
- Elongation
- 350 %
- Material
- Neoprene
- Maximum Temperature
- 170 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BC
- Minimum Temperature
- -20 Degrees F
- Grade
- Standard
- Shape
- Roll
- Backing Type
- Adhesive
- Durometer
- 60 Shore A
- Item
- Rubber Roll
- Tensile Strength
- 1,000 psi
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.